DESCRIPTION

  • Includes installation, operating, care and maintenance instructions
  • Lifetime limited warranty
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant
  • Solid brass construction, exposed pop-up drain without overflow
  • cUPC/IAPMO listed

Mirabelle® St Augustine® Single Handle Pressure Balance Valve Trim

MIRSA8010

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Cartridge Type
Ceramic Disc
Collection
St Augustine®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves

Starting at
$125.81
EACH
  • QUANTITY