DESCRIPTION

  • High temperature limit stop
  • Lifetime limited warranty
  • Scald guard protection

Mirabelle® Provincetown® Single Lever Handle Thermostat Valve Trim

MIRPR9009

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
Collection
Provincetown®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$232.62
EACH
  • QUANTITY