DESCRIPTION

  • High temperature limit stop
  • Lifetime limited warranty
  • Scald guard protection

Mirabelle® Vilamonte® Single Lever Handle Thermostatic Valve Trim

MIRVL9009

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Collection
Vilamonte®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
6-11/16 in

Starting at
$201.45
EACH
  • QUANTITY