DESCRIPTION

  • Lifetime limited warranty

Mirabelle Key West® Single Lever Handle Transponder Valve Trim

MIRKW9005

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Collection
Key West®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Number of Handles
Single Handle
Trim Only
Yes
Width
4-5/16 in

Starting at
$96.67
EACH
  • QUANTITY