DESCRIPTION

  • Lifetime limited warranty
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Mirabelle Key West® Single Lever Handle Volume Control Trim

MIRKW9007

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Collection
Key West®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Number of Handles
Single Handle
Trim Only
Yes
Width
4-5/16 in

Starting at
$82.26
EACH
  • QUANTITY