DESCRIPTION

  • Lifetime limited warranty

Mirabelle® Vilamonte® Single Lever Handle Volume Control Trim

MIRVL9007

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Collection
Vilamonte®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Number of Handles
Single Handle
Trim Only
Yes
Width
4-5/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$112.71
EACH
  • QUANTITY