DESCRIPTION

  • Digital templates are available
  • Includes mounting hardware and cutout template
  • Meets ASME/ANSI A 112.19.3M
  • Minimum cabinet size: 36"
  • Sound absorption pads and coating to minimize vibration and sound and increase durability
  • cUPC/IAPMO listed

Mirabelle® Sitka 33 x 21 in. Single Bowl Undermount Apron Front Sink No Hole

MIRUC3321ZA

Manufacturer Part #: MIRUC3321ZA

Number of Holes:

No Hole

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.3M
ASME Specifications
ASME A112.19.3M
Collection
Sitka
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
16
Installation Type
Apron Front, Undermount
Material
Stainless Steel
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
33 in x 20-3/4 in
Sink Bowl Size
31 in x 17-1/2 in x 9-5/8 in
Sink Installation Type
Apron Front, Undermount
Sink Material
Stainless Steel
Sink Size Range
31 in - 35 in

Print