DESCRIPTION

  • Less basket strainers and disposal flange/stopper
  • Minimum cabinet size: 36"

Mirabelle® Sitka 4-Hole 1-Bowl Dual Mount Kitchen Sink in Stainless Steel

MIRDM2522Z4

Manufacturer Part #: MIRDM2522Z4

Color/Finish

Brushed Stainless Steel

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.3M
ASME Specifications
ASME A112.19.3M
CARB OTC LEED Compliant
No
Collection
Sitka
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Rear Center
Drain Opening
3-1/2 in
Gauge
16
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in, Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Number of Holes
4 Hole
Overall Sink Size
25 in x 22 in
Shape
Rectangular
Sink Bowl Size
30-1/4 in x 16-5/8 in x 9 in
Sink Installation Type
Self-rimming/Drop-in, Undermount
Sink Material
Stainless Steel
Sink Size Range
20 in - 25 in

Print