Whirlpool Bathtub with Left Drain in Biscuit
Sitka Whirlpool Bathtub with Left Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eight high-flow, adjustable jets
- Intuitive electronic control pad
- Textured slip-resistant bottom
- UL 1795
- Integral tile flange and skirt; tub has no access panel
- Safety suction
- Pre-wired for simple plug in installation
- Powerful whirlpool pump with variable flow device
- Operating capacity: 53 gal
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 9, 9.25, 20
- ANSI:
- ANSI Z124.1-95
- ASME:
- ASME A112 19.7-M-1995
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 62 gal
- Collection:
- Sitka
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 20-3/4 in
- Drain Location:
- Left
- Height:
- 15-3/4 in
- Horsepower:
- 1-3/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 8
- Pump Location:
- Right
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 32 in