Whirlpool with Right Drain in Biscuit

You last purchased this on
 
Mirabelle®

Sitka Whirlpool with Right Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

Sitka Whirlpool with Right Drain in Biscuit

  • Fast #
  • Part #MIRSKA6030RBS
  • Item #7033312
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Intuitive electronic control pad
  • Powerful whirlpool pump with variable flow device
  • Textured slip-resistant bottom
  • Blower with 20 minute purge cycle to dry air channel
  • Preprogrammed variable massage cycles for air massage
  • Variable-speed blower with graduated power settings for air massage
  • Integral tile flange and skirt; tub has no access panel
  • Pre-wired for simple plug in installation
  • Operating capacity: 42 gal
  • UL 1795
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1-95
ASME:
ASME A112
Bathtub Shape:
Rectangle
Capacity:
47 gal
Collection:
Sitka
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Right
Height:
20-3/4 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Acrylic
Number of Jets:
8
Pump Location:
Left
UL Listed:
Yes
Width:
30 in