Whirlpool with Right Drain in White
Sitka Whirlpool with Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Intuitive electronic control pad
- Powerful whirlpool pump with variable flow device
- Textured slip-resistant bottom
- Blower with 20 minute purge cycle to dry air channel
- Preprogrammed variable massage cycles for air massage
- Variable-speed blower with graduated power settings for air massage
- Integral tile flange and skirt; tub has no access panel
- Pre-wired for simple plug in installation
- UL 1795
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1-95
- ASME:
- ASME A112
- Bathtub Shape:
- Rectangle
- Capacity:
- 47 gal
- Collection:
- Sitka
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 20-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 8
- Pump Location:
- Left
- UL Listed:
- Yes
- Width:
- 30 in