30 in. Shower Rail in Brushed Nickel

You last purchased this on
 
Signature Hardware

Custom Showering 30 in. Shower Rail in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering 30 in. Shower Rail in Brushed Nickel

  • Fast #
  • Part #SHSB3010ZBN
  • Item #4397903
  • Manufacturer Part #449657
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Factory installed backflow prevention check valve
  • Traditional design
  • Metal bars and mounting posts
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.1
Application:
Residential
Base Plate Height:
3 in
Base Plate Width:
3 in
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Custom Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4-5/8 in
Faucet Material:
Brass
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4-1/4 in
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Origin:
Global
Product Type:
Slide Bar
Slide Bar Height:
30 in
Style:
Traditional
Trim Only:
No
WaterSense Labeled:
No