27 in. Traditional Slide Bar in Oil Rubbed Bronze
Custom Showering 27 in. Traditional Slide Bar in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Factory installed backflow prevention check valve
- Adjustable angle hand shower mount
- Metal bar and mounting posts
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.1
- Application:
- Residential
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Custom Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 4-5/8 in
- Faucet Height:
- 27 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 27 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-1/8 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Slide Bar
- Slide Bar Height:
- 27 in
- Style:
- Traditional
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.5 lb