30 in. Shower Rail in Polished Chrome

You last purchased this on
 
Signature Hardware

Custom Showering 30 in. Shower Rail in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering 30 in. Shower Rail in Polished Chrome

  • Fast #
  • Part #SHSB3010CP
  • Item #4397908
  • Manufacturer Part #449658
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Factory installed backflow prevention check valve
  • Traditional design
  • Metal bars and mounting posts
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.1
Application:
Residential
Base Plate Height:
3 in
Base Plate Width:
3 in
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Custom Showering
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-5/8 in
Faucet Material:
Brass
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4-1/4 in
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Origin:
Global
Product Type:
Slide Bar
Slide Bar Height:
30 in
Style:
Traditional
Trim Only:
No
WaterSense Labeled:
No