27 in. Shower Rail in Polished Chrome

You last purchased this on
 
Signature Hardware

Custom Showering 27 in. Shower Rail in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering 27 in. Shower Rail in Polished Chrome

  • Fast #
  • Part #SHSB3030CP
  • Item #7225842
  • Manufacturer Part #449651
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Factory installed backflow prevention check valve
  • Adjustable angle hand shower mount
  • Metal bar and mounting posts
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.1
Application:
Residential
Base Plate Height:
3 in
Base Plate Width:
3 in
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Custom Showering
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-5/8 in
Faucet Height:
27 in
Faucet Material:
Brass
GSA Approved:
No
Height:
27 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4-1/8 in
Material:
Brass
NSF Certified:
No
Origin:
Global
Product Type:
Slide Bar
Slide Bar Height:
27 in
Style:
Traditional
Trim Only:
No
WaterSense Labeled:
No
Weight:
3.5 lb