28 in. Shower Rail in Polished Chrome
Custom Showering 28 in. Shower Rail in Polished Chrome
Frequently Purchased Together
Product Details
- Factory installed backflow prevention check valve
- Adjustable angle hand shower mount
- Metal bar and mounting posts
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.1
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Custom Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/4 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 29 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-5/8 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Slide Bar
- Slide Bar Height:
- 28 in
- Style:
- Contemporary
- Trim Only:
- No
- WaterSense Labeled:
- No