DESCRIPTION

  • Lifetime limited warranty

Mirabelle® Calverton® Soap and Lotion Dispenser

MIRSD1188

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Calverton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3-9/16 in
Installation Type
Deck Mount
Material
Brass

Starting at
$46.07
EACH
  • QUANTITY

DOCUMENTS