DESCRIPTION

Mirabelle® Soap Lotion Dispenser

MIR1119677

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
3-3/4 in
Length
2-5/8 in
Material
Brass
Spout Height
3-3/4 in
Spout Reach
3-5/8 in
Width
3-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS