DESCRIPTION

  • Lifetime limited warranty
  • Maximum deck thickness: 2-1/2"

Mirabelle® Amberley Soap/Lotion Dispenser

MIRSD1144

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
17.5 oz
Collection
Amberley
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3 in
Installation Type
Deck Mount
Material
Brass
Width
4-3/8 in

Starting at
$46.07
EACH
  • QUANTITY

DOCUMENTS