Single Function Rain Showerhead in Polished Chrome
This product has been replaced by
Manufacturer Part #449713
Custom Showering Single Function Rain Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WaterSense Certified
- Lifetime limited warranty
- Rain Head
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Custom Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- MA Approved -:
- Yes
- Material:
- Brass
- Shape:
- Square
- Shower Arm Reach:
- 8 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes