DESCRIPTION

  • Shower arm and flange sold separately
  • Single-function rain showerhead

Mirabelle® Square Rain Showerhead

MIRRS820S

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
8 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Green
Yes
Length
8 in
Material
Brass
Showerhead Function
Single
Spray Type
Rain
WaterSense Labeled
Yes

Starting at
$167.87
EACH
  • QUANTITY