DESCRIPTION

  • All metal construction
  • Mounting hardware included
  • Zinc alloy die-cast posts

Mirabelle® St. Augustine 18 in. Towel Bar in Polished Chrome

MIRSA18TBCP

Manufacturer Part #: TQBD101200 CP

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
St. Augustine
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/4 in
Height
2-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Metal
Mount Type
Wall
Number of Bars
1
Projection
3-1/4 in

Print