DESCRIPTION

  • Lifetime limited warranty
  • Solid brass construction, exposed pop-up drain without overflow
  • cUPC/IAPMO listed

Mirabelle® St. Augustine Diverter Tub Spout

MIRTS90

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
St. Augustine
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Part Type
Tub Spout
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Solid Brass
Spout Reach
6-3/8 in
Spout Type
Diverter
WaterSense Labeled
No

Print