72 x 42 in. Drop-In Bathtub with Center Drain in Biscuit
St. Augustine 72 x 42 in. Drop-In Bathtub with Center Drain in Biscuit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Textured slip-resistant bottom
- Operating capacity: 72 gal
- Jets shown not included
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1-95
- ASME:
- ASME A112.19.7M
- Bathtub Shape:
- Oval in Rectangle
- Capacity:
- 105 gal
- Collection:
- St. Augustine
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Height:
- 22 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Size:
- 72 in x 42 in