DESCRIPTION

  • Maximum deck thickness: 2-11/16"
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant and cUPC/IAPMO listed
  • Solid brass construction, exposed pop-up drain without overflow

Mirabelle® St. Augustine Roman Tub Faucet with Double Lever Handle in Polished Chrome 3-Piece

MIRSA3RTCP

Manufacturer Part #: FR2D5000 CP

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Center Size
6 in - 12 in
Collection
St. Augustine
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
2-1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Faucet Valve Type
Ceramic Disc
Flow Rate
12.15 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Height
6-29/32 in
Spout Reach
11-29/32 in
Spout Type
High Arc
Trim Only
Yes
Tub Spout Reach
11-29/32 in
WaterSense Labeled
No

Print