Single Lever Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze

You last purchased this on
 
Mirabelle®

St. Augustine Single Lever Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

St. Augustine Single Lever Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze

  • Fast #
  • Part #MIRSA8010ORB
  • Item #4229143
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes installation, operating, care and maintenance instructions
  • Meets ANSI: A112.18.1M
  • Solid brass construction, exposed pop-up drain without overflow
  • Lifetime limited warranty
  • cUPC/IAPMO listed
  • NSF/ANSI Std. 61 compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
St. Augustine
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Valve Type:
Ceramic Disc, Tub & Shower Pressure Balancing Valve
IAPMO Listed -:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Sink Material:
Brass
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No