Single Lever Handle Thermostatic Valve Trim in Polished Chrome
St. Augustine Single Lever Handle Thermostatic Valve Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High temperature limit stop
- Lifetime limited warranty
- Scald guard protection
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- Application:
- Residential
- Collection:
- St. Augustine
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 4-5/16 in