DESCRIPTION

  • Lifetime limited warranty

Mirabelle® St. Augustine Single Lever Handle Transfer Valve Trim in Brushed Nickel

MIRSA9005BN

Manufacturer Part #: MIR

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
Collection
St. Augustine
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
IAPMO Listed
Yes
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
4-5/16 in

Print