Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Signature Hardware

St Augustine Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

St Augustine Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #SHSATHCP
  • Item #3411878
  • Manufacturer Part #446967
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All metal construction
  • Mounting hardware included
  • Zinc alloy die-cast posts
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
St Augustine
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/4 in
Hardware Included:
Yes
Height:
4-5/8 in
Installation Type:
Wall Mount
Length:
7 in
MA Approved -:
No
Material:
Brass
Mount Type:
Wall
Pivoting:
No
WaterSense Labeled:
No