Round Closed Towel Ring in Brushed Nickel

You last purchased this on
 
Signature Hardware

St Augustine Round Closed Towel Ring in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

St Augustine Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #SHSATRBN
  • Item #3411984
  • Manufacturer Part #446969
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All metal construction
  • Mounting hardware included
  • Zinc alloy die-cast posts
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
St Augustine
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-1/4 in
Hardware Included:
Yes
Height:
9-3/8 in
Installation Type:
Wall Mount
Length:
8-1/8 in
MA Approved -:
No
Material:
Brass
Mount Type:
Wall
Product Type:
Towel Ring
Ring Type:
Closed
Shape:
Round
Style:
Traditional
WaterSense Labeled:
No
Weight:
1.29 lb