Tub Spout Brushed Nickel

You last purchased this on
 
Mirabelle®

St. Augustine Tub Spout Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

St. Augustine Tub Spout Brushed Nickel

  • Fast #
  • Part #MIRTS91BN
  • Item #4229136
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lifetime limited warranty
  • cUPC/IAPMO listed
  • Solid brass construction, exposed pop-up drain without overflow
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
St. Augustine
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Brass
Spout Type:
Non-Diverter
WaterSense Labeled:
No