Tub Spout Oil Rubbed Bronze
St. Augustine Tub Spout Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime limited warranty
- cUPC/IAPMO listed
- Solid brass construction, exposed pop-up drain without overflow
Specifications
- ADA Compliant:
- No
- Collection:
- St. Augustine
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Metal
- Spout Type:
- Non-Diverter