3-Hole Roman Tub Faucet Trim with Double-Handle in Oil Rubbed Bronze
St. Martin 3-Hole Roman Tub Faucet Trim with Double-Handle in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires rough-in valve -MIR674163
- Metal handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- St. Martin
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Center Size:
- 8 in - 16 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Trim Only:
- Yes
- WaterSense Labeled:
- No