Stainless Steel Hinge with Cap in White
This product has been replaced by
Manufacturer Part #SHTSEZHWH
Stainless Steel Hinge with Cap in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Mirabelle® MIRTSEZ Series Toilet Seats
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Polished Chrome
- MA Approved -:
- No
- Material:
- Stainless Steel
- Product Type:
- Hinge
- WaterSense Labeled:
- No