DESCRIPTION

Mirabelle® Stainless Steel Hinge with Cap

MIRTSEZH

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Mirabelle® MIRTSEZ Series Toilet Seats
Color Finish
White
Color Finish Category
Whites
Material
Stainless Steel
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$11.46
EACH
  • QUANTITY