DESCRIPTION

Mirabelle® Amberley Tank Lid for MIRAM241S

MIRAM241SLID

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2M
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B651
Collection
Amberley
Color Finish
White
Color Finish Category
Whites
Depth
28-3/4 in
Flow Rate
1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Material
Vitreous China
WaterSense Labeled
Yes
Width
16-3/8 in

Starting at
$62.58
EACH
  • QUANTITY