DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Mirabelle Tank Lid for MIRPR200

MIRPR200LID

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Mirabelle MIRPR200
Color Finish
White
Color Finish Category
Whites
Material
Vitreous China
WaterSense Labeled
No

Starting at
$40.75
EACH
  • QUANTITY