DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Mirabelle Tank Lid

MIRKW200LID

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Material
Vitreous China

Starting at
$65.2
EACH
  • QUANTITY