DESCRIPTION

  • High temperature limit stop
  • Lifetime limited warranty
  • Scald guard protection

Mirabelle® Edenton® Thermostat Valve Trim Only with Single Lever Handle

MIRED9009

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Collection
Edenton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-11/16 in

Starting at
$174.47
EACH
  • QUANTITY