DESCRIPTION

  • High temperature limit stop
  • Scald guard protection

Mirabelle® Pendleton Thermostatic Valve Trim Only with Single Lever Handle

MIRPT9009

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
Mirabelle MIR6004 or MIR6006 Rough Valve
Collection
Pendleton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
6-3/4 in

Starting at
$182.78
EACH
  • QUANTITY