DESCRIPTION

  • High temperature limit stop
  • Lifetime limited warranty
  • Scald guard protection

Mirabelle Milazzo™ Thermostatic Valve Trim Kit

MIRML9009

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
Collection
Milazzo™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Cross
Number of Handles
Single Handle
Trim Only
Yes

Starting at
$260.78
EACH
  • QUANTITY