DESCRIPTION

  • High temperature limit stop
  • Lifetime limited warranty
  • Scald guard protection

Mirabelle® Key West® Thermostatic Valve Trim with Single Lever Handle

MIRKW9009

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CARB OTC LEED Compliant
No
Collection
Key West®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Handle Material
Metal
Handle Type
Lever
Height
6-11/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
4-3/8 in
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
6-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$255.33
EACH
  • QUANTITY