DESCRIPTION

Mirabelle® Bradenton® Toilet

MIRBD214LIDWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Mirabelle MIRBD214
Collection
Bradenton®
Color Finish
White
Color Finish Category
Whites
Material
Vitreous China
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$48.9
EACH
  • QUANTITY