Elongated Closed Front Toilet Seat with Cover in White

This product has been replaced by

No Image Available
Signature Hardware Elongated Closed Front Toilet Seat in White
Manufacturer Part #447337
You last purchased this on
 
Signature Hardware

Elongated Closed Front Toilet Seat with Cover in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No Image Available
Signature Hardware Elongated Closed Front Toilet Seat in White
Manufacturer Part #447337
Signature Hardware

Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #MIRTSSC202WH
  • Item #7288079
  • Manufacturer Part #MIRTSSC202WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
Length:
18-9/16 in
MA Approved -:
No
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
WaterSense Labeled:
No