DESCRIPTION

  • Closed front with cover
  • Conforms to ANSI Z124.5
  • Corrosion proof hardware
  • Dampening hinge system
  • Ergonomically designed and contoured for maximum comfort
  • Heavy weight molded solid plastic
  • Slip resistant pads with adjustable positioning
  • State-of-the-art quick release hinges

Mirabelle Toilet Seat

MIRTSEZ100

Color Finish

 

SPECIFICATIONS

Color Finish
Biscuit
Color Finish Category
Neutrals
Length
16 in
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Width
14-1/4 in

Starting at
$39.74
EACH
  • QUANTITY