DESCRIPTION

  • Fully glazed, 2-1/4" trapway with high performance 3" flush valve
  • High bowl with slow close seat
  • Includes polished chrome trip lever
  • Supply not included

Mirabelle® Boca Raton 1.28 gpf Toilet Tank

MIRBR200A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Mirabelle® MIRBR240A Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B651
Collection
Boca Raton
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Chrome
Handle Type
Trip Lever
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes

Starting at
$195.6
EACH
  • QUANTITY