DESCRIPTION

  • High performance 3" flush valve
  • Includes polished chrome trip lever
  • Installation, operating care and maintenance instructions included

Mirabelle® Boca Raton 1.28 gpf Toilet Tank

MIRBR201

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B651
Collection
Boca Raton
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Chrome
Handle Type
Trip Lever
Height
31-5/16 in
IAPMO Listed
Yes
Length
28-15/16 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
15-3/8 in

Starting at
$187.45
EACH
  • QUANTITY