DESCRIPTION

  • Fully glazed, 2" trapway with high performance 3" flush valve
  • High bowl with easy close seat
  • Includes polished chrome trip lever
  • Supply not included

Mirabelle® Provincetown 1.28 gpf Toilet Tank

MIRPR200

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Provincetown
Color Finish
Biscuit
Color Finish Category
Neutrals
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
15 in
IAPMO Listed
Yes
Length
8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
15 in

Starting at
$122.25
EACH
  • QUANTITY