Round Open Towel Ring in Polished Nickel

You last purchased this on
 
Signature Hardware

Key West Round Open Towel Ring in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Key West Round Open Towel Ring in Polished Nickel

  • Fast #
  • Part #SHBRKWTRPN
  • Item #3412005
  • Manufacturer Part #446820
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes mounting hardware
  • All metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Boca Raton® and Key West®
Collection:
Key West
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-9/16 in
Hardware Included:
Yes
Height:
5-7/8 in
Installation Type:
Wall Mount
Length:
7-1/8 in
MA Approved -:
No
Material:
Brass
Mount Type:
Wall
Product Type:
Towel Ring
Ring Type:
Open
Shape:
Round
Style:
Traditional
WaterSense Labeled:
No
Weight:
1.58 lb