DESCRIPTION

  • All metal construction
  • Includes mounting hardware

Mirabelle® Edenton® Towel Ring

MIRMLEDTR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Edenton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/8 in
Diameter
6-27/32 in
Height
7-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$37.02
EACH
  • QUANTITY